Skip Content
BIT 4 CUTTER SPLINE HAM 7/8INX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT 4 CUTTER SPLINE HAM 7/8INX

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5753
  • Mfr. Model # DW5753
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Includes -
  • Item Hammer Drill Bit
  • Overall Length 22"
  • Drilling Length 17"
  • Number of Cutter Heads 4
  • Bit Dia. 7/8"
  • Shank Shape Spline

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list