Skip Content
BIT 4 CUTTER SPLINE HAM 1-1/4I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT 4 CUTTER SPLINE HAM 1-1/4I

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5760
  • Mfr. Model # DW5760
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Includes -
  • Shank Shape Spline
  • Item Hammer Drill Core Bit
  • Drilling Length 11"
  • Bit Dia. 1-1/4"
  • Overall Length 16"
  • Number of Cutter Heads 4

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list