Skip Content
BIT 25MM SQUARE #3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT 25MM SQUARE #3

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBSSQ253
  • Mfr. Model # BSSQ253
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 102
  • Shipping Weight 0.01 lbs

Product Details

1/4 inch shank square insert bit. 25mm square #3.

Technical Specs

  • Item Square Insert Bit

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List