Skip Content
BIT 25MM SLOTTED 1.0X5.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT 25MM SLOTTED 1.0X5.5MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBSS2555M
  • Mfr. Model # BSS2555M
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 102
  • Shipping Weight 0.01 lbs

Product Details

1/4 inch shank slotted insert bit. 25mm slotted 1.0 x 5.5mm.

Technical Specs

  • Item Slotted Insert Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list