Skip Content
BIT 25MM HEX 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT 25MM HEX 1/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBSH254
  • Mfr. Model # BSH254
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 102
  • Shipping Weight 0.01 lbs

Product Details

Power bit, Hex head, 1/4 inch shank. High grade modified S2 steel, 1/8 inch drive size x 1 inch overall length.

Technical Specs

  • Item Hex Head Power Bit
  • Hex Shank Size 1/8"
  • Application - Tools Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list