BIT,20IN BULL POINT 3/4IN HEX SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT,20IN BULL POINT 3/4IN HEX SHANK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5951
  • Mfr. Model # DW5951
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 468
  • Shipping Weight 2.05 lbs

Product Details

Hammer steel accessory. 20 inch bull point 3/4 inch hex shank.

Technical Specs

  • Application General Chipping Work
  • Item 3/4" Hex Demolition Tool
  • Overall Length (In.) 18
  • Type 18" Bull Point 3/4" Hex Shank
  • Length (In.) 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list