Discontinued with Replacement
BIT #2 SQUARE IMPACT READY TIP 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIT #2 SQUARE IMPACT READY TIP 1IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW2212IR
  • Mfr. Model # DW2212IR
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.033 lbs
Suggested Replacement Product
BIT 2IN SQUARE NO.2 FLEX TORQ 1PK

Your Price: NA

Product Details

#2, 2 in. square recess power bit impact ready.

Technical Specs

  • Item #2, 2" Square Recess Bit Impact Ready(R)
  • Bit Style Square Recess
  • Fastening Tool Material Tool Steel
  • Application - Tools Impact

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list