Skip Content
BIT #2 SQ REC SCRD POWER BIT 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT #2 SQ REC SCRD POWER BIT 6

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW2262C
  • Mfr. Model # DW2262C
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Matte Metallic
  • For Use With Drill
  • Item Bit #2 Sq Rec Scrd Power Bit6
  • Bit Style Square
  • SAE or Metric SAE
  • Fastening Tool Item Screwdriver Bit
  • Application - Tools Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list