BIT, #2 POWER IMPACT READY 2-INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BIT, #2 POWER IMPACT READY 2-INCH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW2022IR
  • Mfr. Model # DW2022IR
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.033 lbs

Product Details

#3, 2 in. Phillips impact driver bit.

Technical Specs

  • Item #2, 2" Phillips Impact Driver Bit
  • Bit Style Phillips
  • Fastening Tool Material Tool Steel
  • Fastening Tool Item Bit Driver
  • Application - Tools Power

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list