BIT 2-1/2IN NUT SETTER 3/8IN MAGNET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT 2-1/2IN NUT SETTER 3/8IN MAGNET

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBNS80-12
  • Mfr. Model # BNS80-12
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 102
  • Shipping Weight 0.1 lbs

Product Details

Magnetic power nutsetter. 3/8 inch drive x 1/4 inch shank x 2-1/2 inch length. High grade modified S2 steel.

Technical Specs

  • Item Magnetic Power Nutsetter
  • Hex Shank Size 3/8"
  • Application - Tools Power

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list