Skip Content
BIT 1IN SDS MAX 4-CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIT 1IN SDS MAX 4-CUTTER

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-3954
  • Mfr. Model # 48-20-3954
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 466
  • Shipping Weight 2.2 lbs

Product Details

4-Cutters, Bit Dia. (In.) 1, Overall Length (In.) 21, Drilling Length (In.) 17

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 21"
  • Number of Cutter Heads 4
  • Shank Shape Sds Max
  • Bit Dia. 1"
  • Drilling Length 16"
  • Includes (1) Bit
  • Shank Size 45/64"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List