Skip Content
BIT 1IN PHILLIPS NO2 FLEX TORQ 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT 1IN PHILLIPS NO2 FLEX TORQ 2PK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWA1PH2IR2
  • Mfr. Model # DWA1PH2IR2
  • UNSPSC # 27112814
  • CATALOGUE PAGE # 448
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Insert Bit
  • Bit Style Phillips
  • Point Size #2
  • Includes (2)#2 Impact Ready Flex Torq Bits
  • Finish Magnesium Phosphate
  • SAE or Metric SAE
  • Impact Rated Yes
  • Shank Style Hex
  • Fastening Tool Material S2 Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List