Skip Content
BIT 1IN PHILLIPS NO.3 FLEX TORQ 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT 1IN PHILLIPS NO.3 FLEX TORQ 2PK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWA1PH3IR2
  • Mfr. Model # DWA1PH3IR2
  • UNSPSC # 27112814
  • CATALOGUE PAGE # 448
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Insert Bit
  • Bit Style Phillips
  • Finish Magnesium Phosphate
  • SAE or Metric SAE
  • Shank Style Hex
  • Impact Rated Yes
  • Fastening Tool Material S2 Steel
  • Fastening Tool Item Insert Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list