BIT #1 PHILLIPS SCREWDRIVER PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT #1 PHILLIPS SCREWDRIVER PO

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW2021
  • Mfr. Model # DW2021
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 448
  • Shipping Weight 0.01 lbs

Product Details

#1 Phillips 2 in. screwdriver power bit.

Technical Specs

  • Item #1 Phillips 2" Power Bit
  • Bit Style Phillips
  • Finish Matte Metallic
  • For Use With Drill
  • SAE or Metric SAE
  • Impact Rated No
  • Shank Style Hex Power Drive
  • Fastening Tool Material S2 Steel
  • Single End/Double End Single End
  • Fastening Tool Item Screwdriver Bit
  • Application - Tools Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list