BIT 1/4IN HEX POWER SQ2 X 89 S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT 1/4IN HEX POWER SQ2 X 89 S/S

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA071098
  • Mfr. Model # 071098
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.309 lbs

Technical Specs

  • Item Square Screwdriver Power Bit
  • Finish Unfinished
  • For Use With 1/4" Adaptors
  • Bit Style Square Recess
  • SAE or Metric SAE
  • Single End/Double End Single End
  • Shank Style Hex
  • Fastening Tool Material Stainless Steel
  • Impact Rated No
  • Fastening Tool Item Hex Power Driver
  • Application - Tools Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list