BIT 1/4 HEX DRV POWER # 7. TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT 1/4 HEX DRV POWER # 7. TO

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX49TX07
  • Mfr. Model # 49TX07
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Torx Power Bit
  • For Use With In Driving Screws and Other Fasteners by Hand Tool Application, Corded,cordless Drills or Pneumatic Tools
  • SAE or Metric SAE
  • Bit Style Hex
  • Finish Unfinished
  • Single End/Double End Single End
  • Impact Rated Yes
  • Shank Style Hex Power Drive
  • Fastening Tool Material Steel
  • Hex Shank Size 1/4"
  • Fastening Tool Item Hex Power Driver
  • Fastening Tool Tip Size T7
  • Overall Bit Length 1-15/16"
  • Application - Tools Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list