BIT 1/4 HEX DRV POWER # 5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT 1/4 HEX DRV POWER # 5/32

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXAM05
  • Mfr. Model # AM05
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Hexhead Power Bit
  • For Use With In Driving Screws and Other Fasteners by Hand Tool Application, Corded,cordless Drills or Pneumatic Tools
  • Bit Style Hex
  • SAE or Metric SAE
  • Finish Unfinished
  • Impact Rated Yes
  • Single End/Double End Single End
  • Fastening Tool Material S2 Steel
  • Shank Style Hex Power Drive
  • Hex Shank Size 1/4"
  • Fastening Tool Tip Size 5/32"
  • Application - Tools Power
  • Fastening Tool Item Hex Power Driver
  • Overall Bit Length 1-15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list