BIT 1/4 HEX DRV POWER # 3/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT 1/4 HEX DRV POWER # 3/32

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXAM03
  • Mfr. Model # AM03
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Unfinished
  • Item Power Bit
  • For Use With Power Tool
  • Bit Style Hex
  • Single End/Double End Single End
  • SAE or Metric SAE
  • Shank Style Hex Power Drive
  • Impact Rated Yes
  • Fastening Tool Material S2 Steel
  • Hex Shank Size 1/4"
  • Application - Tools Power
  • Fastening Tool Item Hex Power Driver
  • Overall Bit Length 1-15/16"
  • Fastening Tool Tip Size 3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list