BIT 1/4 HEX DRV POWER # 20. T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT 1/4 HEX DRV POWER # 20. T

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX49TX20
  • Mfr. Model # 49TX20
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Torx Power Bit
  • For Use With Power Tool
  • Finish Unfinished
  • Bit Style Torx(R)
  • SAE or Metric SAE
  • Single End/Double End Single End
  • Shank Style Hex Power Drive
  • Impact Rated Yes
  • Fastening Tool Material S2 Steel
  • Hex Shank Size 1/4"
  • Fastening Tool Item Hex Power Driver
  • Overall Bit Length 1-15/16"
  • Application - Tools Power
  • Fastening Tool Tip Size T20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list