Skip Content
BIT 1/4 HEX DRV POWER # 20. T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIT 1/4 HEX DRV POWER # 20. T

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX49A-TX20
  • Mfr. Model # 49A-TX20
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Torx Power Bit
  • For Use With Power Tool
  • Finish Unfinished
  • Bit Style Torx(R)
  • SAE or Metric SAE
  • Impact Rated Yes
  • Single End/Double End Single End
  • Fastening Tool Material S2 Steel
  • Shank Style Hex Power Drive
  • Hex Shank Size 1/4"
  • Fastening Tool Item Hex Power Driver
  • Application - Tools Power
  • Overall Bit Length 2-3/4"
  • Fastening Tool Tip Size T20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list