Skip Content
BIT 1/4 HEX DRV POWER # 15. T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIT 1/4 HEX DRV POWER # 15. T

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX49C-TX15
  • Mfr. Model # 49C-TX15
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Torx Power Bit
  • Finish Unfinished
  • For Use With Power Tool
  • Bit Style Torx(R)
  • Single End/Double End Single End
  • Impact Rated Yes
  • SAE or Metric SAE
  • Shank Style Hex Power Drive
  • Fastening Tool Material Steel
  • Hex Shank Size 1/4"
  • Application - Tools Power
  • Fastening Tool Item Hex Power Driver
  • Overall Bit Length 6"
  • Fastening Tool Tip Size T15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list