Skip Content
BIT 1/4 HEX DRV POWER # 10. T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT 1/4 HEX DRV POWER # 10. T

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX273-10
  • Mfr. Model # 273-10
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Torq-Set Power Bit
  • Finish Unfinished
  • Bit Style Torq-Set
  • For Use With Power Tool
  • SAE or Metric SAE
  • Single End/Double End Single End
  • Fastening Tool Material S2 Steel
  • Shank Style Hex Power Drive
  • Impact Rated Yes
  • Fastening Tool Item Hex Power Driver
  • Application - Tools Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list