BIT 1/4  HEX DRV POWER # 0.0 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT 1/4 HEX DRV POWER # 0.0 T

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXTW0
  • Mfr. Model # TW0
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 105
  • Shipping Weight 0.01 lbs

Product Details

Apex bits are manufactured from premium tool alloys and specially heat treated to ensure maximum durability and ultimate strength.

Technical Specs

  • Finish Black Oxide
  • For Use With Screw Sizes #0000, #000
  • Bit Style Slotted
  • Item Insulated Screwdriver Bit
  • SAE or Metric SAE
  • Single End/Double End Single End
  • Shank Style Tang
  • Fastening Tool Material Steel
  • Hex Shank Size 3/32"
  • Fastening Tool Item Hex Power Driver
  • Application - Tools Power
  • Overall Bit Length 1-13/16"
  • Fastening Tool Tip Size 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list