Skip Content
BIT 1/4  HEX DRV INSERT # 7/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIT 1/4 HEX DRV INSERT # 7/32

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX185-5X
  • Mfr. Model # 185-5X
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Hexhead Insert Bit
  • For Use With Bit Holder
  • Finish Unfinished
  • Bit Style Hex
  • SAE or Metric SAE
  • Fastening Tool Material Steel
  • Shank Style Hex
  • Single End/Double End Single End
  • Impact Rated Yes
  • Hex Shank Size 1/4"
  • Application - Tools Power
  • Fastening Tool Item Hex Insert Driver
  • Overall Bit Length 1-5/16"
  • Fastening Tool Tip Size 7/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list