Skip Content
BIT 1/4 HEX DRV INSERT #5/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT 1/4 HEX DRV INSERT #5/64

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX185-0X
  • Mfr. Model # 185-0X
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Hexhead Insert Bit
  • Finish Unfinished
  • For Use With Bit Holder
  • Bit Style Hex
  • SAE or Metric SAE
  • Single End/Double End Single End
  • Impact Rated Yes
  • Fastening Tool Material S2 Steel
  • Shank Style Hex
  • Hex Shank Size 1/4"
  • Fastening Tool Item Hex Insert Driver
  • Application - Tools Power
  • Overall Bit Length 1"
  • Fastening Tool Tip Size 5/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list