Skip Content
BIT 1/4 HEX DRV INSERT 3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT 1/4 HEX DRV INSERT 3/16

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX185-4X
  • Mfr. Model # 185-4X
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Hexhead Insert Bit
  • For Use With In Driving Screws and Other Fasteners by Hand Tool Application, Corded,cordless Drills or Pneumatic Tools
  • SAE or Metric SAE
  • Bit Style Hex
  • Finish Unfinished
  • Shank Style Hex
  • Impact Rated Yes
  • Single End/Double End Single End
  • Fastening Tool Material Steel
  • Hex Shank Size 1/4"
  • Fastening Tool Item Hex Insert Driver
  • Application - Tools Power
  • Overall Bit Length 1-5/16"
  • Fastening Tool Tip Size 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list