Skip Content
BIT 1/4 HEX DRV INSERT # 10. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT 1/4 HEX DRV INSERT # 10.

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX440TX10X
  • Mfr. Model # 440TX10X
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Torx Insert Bit
  • Finish Unfinished
  • For Use With Bit Holder
  • Bit Style Torx(R)
  • SAE or Metric SAE
  • Single End/Double End Single End
  • Impact Rated Yes
  • Shank Style Hex
  • Fastening Tool Material S2 Steel
  • Hex Shank Size 1/4"
  • Application - Tools Power
  • Fastening Tool Item Hex Insert Driver
  • Overall Bit Length 1"
  • Fastening Tool Tip Size T10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list