Skip Content
BIT 1/2FT SDS MAX 2-CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT 1/2FT SDS MAX 2-CUTTER

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-3902
  • Mfr. Model # 48-20-3902
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 466
  • Shipping Weight 0.81 lbs

Product Details

2-Cutters, Bit Dia. (In.) 1/2, Overall Length (In.) 13, Drilling Length (In.) 7-1/2

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 13"
  • Shank Shape Sds Max
  • Shank Size 45/64"
  • Drilling Length 7-1/2"
  • Number of Cutter Heads 2
  • Bit Dia. 1/2"
  • Includes (1) Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list