BIT 1-1/4IN SDS MAX -CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT 1-1/4IN SDS MAX -CUTTER

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-3972
  • Mfr. Model # 48-20-3972
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 466
  • Shipping Weight 3.26 lbs

Product Details

4-Cutters, Bit Dia. (In.) 1-1/4, Overall Length (In.) 23, Drilling Length (In.) 18

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 23"
  • Shank Shape Sds Max
  • Drilling Length 18"
  • Shank Size 45/64"
  • Includes (1) Bit
  • Number of Cutter Heads 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list