BIOSAK CMPSTBL STRG 30X38IN 125/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIOSAK CMPSTBL STRG 30X38IN 125/CA

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN2173-03
  • Mfr. Model # 2173-03
  • UNSPSC # 47121701
  • CATALOGUE PAGE # 1709
  • Shipping Weight 13.73 lbs

Product Details

Extra strong compostable brown bag. Size 30 in. x 38 in. 125 per case. Meets ASTM #D6400-04, Standard Specifications for Compostable Plastic, and is intended to be composted in a municipal or commercial facility operated in accordance with best composting management practices.

Technical Specs

  • Item Strong Compostable
  • Bags per Roll/Pack 125

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list