Skip Content
BIOSAK CMPSTBL RGLR 42X48IN 100/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIOSAK CMPSTBL RGLR 42X48IN 100/CA

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN2167-03
  • Mfr. Model # 2167-03
  • UNSPSC # 47121701
  • CATALOGUE PAGE # 1709
  • Shipping Weight 15.14 lbs

Product Details

Regular compostable brown bag. Size 42 in. x 48 in. 100 per case. Meets ASTM #D6400-04, Standard Specifications for Compostable Plastic, and is intended to be composted in a municipal or commercial facility operated in accordance with best composting management practices.

Technical Specs

  • Colour Brown
  • Item Regular Compostable
  • Green Certification or Other Recognition Biodegradable Products Institute Certified
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List