BIOSAK CMPSTBL RG 16.75X17.5 500/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIOSAK CMPSTBL RG 16.75X17.5 500/CA

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN2150-03
  • Mfr. Model # 2150-03
  • UNSPSC # 47121701
  • CATALOGUE PAGE # 1709
  • Shipping Weight 10.7 lbs

Product Details

Regular compostable brown bag. Size 16-3/4 in. x 17-1/2 in. 500 per case. Meets ASTM #D6400-04, Standard Specifications for Compostable Plastic, and is intended to be composted in a municipal or commercial facility operated in accordance with best composting management practices.

Technical Specs

  • Item Regular Compostable

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list