BIOREM-2000 SURFACE CLEANER 5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIOREM-2000 SURFACE CLEANER 5 GAL

BIOREM-2000

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLF8008-005
  • Mfr. Model # 8008-005
  • UNSPSC # 47130000
  • CATALOGUE PAGE # 1674
  • Shipping Weight 45.0 lbs

Product Details

Replaces granular absorbents, socks, pads and caustic degreasers.Easily applied with mops, auto floor scrubbers and degreasing equipment.Safe to use on any water safe surface, including metal, concrete, plastic and rubber.Disposable in waste sewer drains.

Technical Specs

  • Container Type Plastic Pail
  • Colour Amber
  • Size 5 gal.
  • Item BioRem-2000 Surface Cleaner, 5 Gal.
  • Recommended Dilution 1:10
  • Net Weight 45 lbs.
  • Effective Temp. 33 Degrees F - 125 Degrees F
  • RTU Yield per Container 55 gal.
  • Standards NSF Approved A-1, A-4 Class

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list