BIOREM-2000 SURFACE CLEANER 4 GL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIOREM-2000 SURFACE CLEANER 4 GL

BIOREM-2000

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLF8008-001
  • Mfr. Model # 8008-001
  • UNSPSC # 47130000
  • CATALOGUE PAGE # 1674
  • Shipping Weight 9.0 lbs

Product Details

Replaces granular absorbents, socks, pads and caustic degreasers.Easily applied with mops, auto floor scrubbers and degreasing equipment.Safe to use on any water safe surface, including metal, concrete, plastic and rubber.Disposable in waste sewer drains.

Technical Specs

  • Size 1 gal.
  • Recommended Dilution 1:10
  • Container Type Plastic Bottle
  • Item BioRem-2000 Surface Cleaner, 4 Gal.
  • Colour Amber
  • Net Weight 36 lbs.
  • RTU Yield per Container 10 gal.
  • Effective Temp. 33 Degrees F - 125 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list