Skip Content
BIOREM-2000 AEROSOL 20 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIOREM-2000 AEROSOL 20 OZ

BIOREM-2000

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLF8008-020
  • Mfr. Model # 8008-020
  • UNSPSC # 47130000
  • CATALOGUE PAGE # 1674
  • Shipping Weight 2.5 lbs

Product Details

Replaces granular absorbents, socks, pads and caustic degreasers.Easily applied with mops, auto floor scrubbers and degreasing equipment.Safe to use on any water safe surface, including metal, concrete, plastic and rubber.Disposable in waste sewer drains.

Technical Specs

  • Colour White
  • Container Type Aerosol Can
  • Size 20 oz.
  • Item BioRem-2000 Aerosol, 20 oz.
  • Recommended Dilution 1:10
  • Net Weight 15 lb.
  • Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
  • Green Environmental Attribute
  • RTU Yield per Container 20 oz.
  • Effective Temp. 33 Degrees F - 125 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list