Skip Content
BIOMETRIC TIME CLOCK SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIOMETRIC TIME CLOCK SYSTEM

PYRAMID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15F562
  • Mfr. Model # 15F562
  • UNSPSC # 44103201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Depth 2.13"
  • Height 5.75 ft.
  • Mount Wall or Desk
  • Includes FFELITEEK Biometric Terminal, TimeTrax Software, Power Supply Cables, Mounting Bracket and Quick Start Guide
  • Width 7.13"
  • Item Biometric Time Clock System
  • Records Time, Date, Attendance, Employee Card, Pay History, Payroll, Punch and Time

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list