Skip Content
BIOMETRIC FIRE SAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIOMETRIC FIRE SAFE

SENTRY SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEGDSW3930
  • Mfr. Model # DSW3930
  • UNSPSC # 46171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 101.0 lbs

Technical Specs

  • Colour Black/Gray
  • Item Biometric Fire Safe
  • Includes Multi-Position Tray, Key Rack
  • Finish Gloss
  • Water Endurance 8" for 24 hr.
  • Number of Bolts 4
  • Lock Style Biometric
  • Holds CDs, DVDs, Memory Sticks, USB Drives, Files, Keys
  • Net Weight 86 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list