BIOHAZARD BAG,RED,5 GAL.,PK 200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIOHAZARD BAG,RED,5 GAL.,PK 200

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UAF4
  • Mfr. Model # 3UAF4
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.34 lbs

Technical Specs

  • Item Biohazard Bag
  • Capacity 5 gal.
  • Legend Infectious Waste Biohazard
  • Width 15-1/2"
  • Thickness 1.25 mil
  • Package Configuration Coreless Roll
  • Bags per Roll/Pack 20
  • Trash Bag Material Polyethylene
  • Trash Bag Color Family Red
  • Bag Closure Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list