Skip Content
BIOHAZARD BAG,RED,1.4 QT.,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIOHAZARD BAG,RED,1.4 QT.,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UAF5
  • Mfr. Model # 3UAF5
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Capacity 1.4 qt.
  • Colour Red
  • Item Biohazard Bag
  • Width 9"
  • Material Polyethylene
  • Thickness 2 mil
  • Package Configuration Flat Pack
  • Legend Biohazard
  • Bags per Roll/Pack 100
  • Trash Bag Material Polyethylene
  • Trash Bag Color Family Red
  • Bag Closure Type Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list