BIODEGRADABLE, POWDER FREE, 4 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIODEGRADABLE, POWDER FREE, 4 MIL

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM6105PF-L
  • Mfr. Model # 6105PF-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Public Utilities, Petro Chemicals, Janitorial, Gardening, Food Processing, Chemical, Automotive, Agriculture
  • Colour Green
  • Item Disposable Gloves
  • Cuff Rolled Beaded
  • Standards Category III CE Compliant 0123, EN374-3, EN374-2, ASTM D 6319
  • Special Features 100% Biodegradable
  • Powdered/Powder Free Powder Free
  • Lining Disposable
  • Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
  • Metal Detectable No
  • Latex Content Latex Free
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No
  • Palm Thickness 4.00 mil
  • Disposable Glove Grade Industrial
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Material Nitrile
  • Glove Size Large
  • Sterile/Non-Sterile Non-Sterile
  • Finger Thickness 4.00 mil
  • Glove Texture Location Smooth
  • Cuff Thickness 4.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list