BIODEGRADABLE NITR FL LINED 15MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIODEGRADABLE NITR FL LINED 15MIL

SHOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM731-08
  • Mfr. Model # 731-08
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Colour Green
  • Cuff Gauntlet
  • Special Features Biodegradable
  • Standards EN388, EN 374-1
  • Resists Chemicals
  • Supported / Unsupported Unsupported
  • Lining Flock Lined
  • Glove Length 14"
  • Glove Size Medium
  • Glove Color Family Green
  • Glove Thickness 15.00 mil
  • Application Chemical Handling
  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list