BIODEGRADABLE, POWDER FREE, 4 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIODEGRADABLE, POWDER FREE, 4 MIL

SHOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM6105PF-S
  • Mfr. Model # 6105PF-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.29 lbs

Technical Specs

  • Application Public Utilities, Petro Chemicals, Janitorial, Gardening, Food Processing, Chemical, Automotive, Agriculture
  • Colour Green
  • Cuff Rolled Beaded
  • Special Features 100% Biodegradable
  • Item Disposable Gloves
  • Standards Category III CE Compliant 0123, EN374-3, EN374-2, ASTM D 6319
  • Powdered/Powder Free Powder Free
  • Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
  • Latex Content Latex Free
  • Lining Disposable
  • Metal Detectable No
  • Aloe Inner Surface No
  • Palm Thickness 4.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Grade Industrial
  • Glove Length 9-1/2"
  • Glove Size Small
  • Disposable Glove Material Nitrile
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Smooth
  • Finger Thickness 4.00 mil
  • Cuff Thickness 4.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list