Skip Content
BIO GEL,NATURAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIO GEL,NATURAL

RELIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLI2682-03
  • Mfr. Model # 2682-03
  • UNSPSC # 47121700
  • CATALOGUE PAGE # 1734
  • Shipping Weight 0.77 lbs

Technical Specs

  • Height 4.75"
  • For Use With Bio-Gel Waste Gelation
  • Item Bio Gel
  • Includes 12 oz. Bio Gel
  • Material Natural
  • Length 3.75"
  • Width 2.31"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list