Skip Content
BIO-CIRCLE L / 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIO-CIRCLE L / 20L

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT55A007
  • Mfr. Model # 55A007
  • UNSPSC # 47131821
  • CATALOGUE PAGE # 2904
  • Shipping Weight 47.0 lbs

Product Details

Bio-circle system is composed of the new versatile BR100 industrial parts cleaning machine and the advanced Bio-Circle L water-based cleaning solution. Consistent high level of cleanliness, no disposal problems, non-flammable and non-toxic. 20L pail.

Technical Specs

  • Item Liquid
  • Temp. Range (F) 103 Degrees F - 108 Degrees F
  • Size 5.2 gal.
  • Removes Grease and Oil
  • Green Certification or Other Recognition EcoLogo Certified
  • Colour Colourless
  • For Use With 33HE76
  • Type Industrial Strength
  • Container Size 20 L
  • Package Quantity 1

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list