Skip Content
BINS,6 TIP OUT,IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINS,6 TIP OUT,IVORY

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VH76
  • Mfr. Model # 1VH76
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Ivory
  • Material High Impact Polystyrene
  • Item Tip Out Bin
  • Total Number of Bins 6
  • Finish Ivory
  • Bin Depth 2-5/8"
  • Bin Height 3-3/4"
  • Bin Width 3-1/2"
  • Cabinet Depth 3-5/8"
  • Cabinet Height 4-1/2"
  • Cabinet Width 23-5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List