Skip Content
BINS,4 TIP OUT,IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BINS,4 TIP OUT,IVORY

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VH72
  • Mfr. Model # 1VH72
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Colour Ivory
  • Item Tip Out Bin
  • Material High Impact Polystyrene
  • Bin Depth 5"
  • Bin Height 7-1/2"
  • Bin Width 5-5/8"
  • Tip Out Bin Item Tip Out Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list