BINOCULARS,FULL SIZE,MARINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BINOCULARS,FULL SIZE,MARINE

NORTHWEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CFN3
  • Mfr. Model # 5CFN3
  • UNSPSC # 41111717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Technical Specs

  • Includes Nylon Case and Strap, Lens Cover, Cleaning Cloth
  • Item Binoculars
  • Height (In.) 2
  • Length (In.) 6-1/3
  • Type Full-Size, Marine
  • Construction Rubber Armor
  • Width (In.) 5-1/2
  • Standards -
  • Magnification 8 X 42
  • Field of View 356 ft. @ 1000 yd.
  • Weight 27.2 oz.
  • Requires -
  • Min. Distance (Ft.) -
  • Prism Type Roof
  • Weather Resistant Fog Proof, Water Proof
  • Tripod Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list