BINOCULARS FULL SIZE ASPHERIC LENSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BINOCULARS FULL SIZE ASPHERIC LENSE

NORTHWEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CFN6
  • Mfr. Model # 5CFN6
  • UNSPSC # 41111717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.99 lbs

Technical Specs

  • Height (In.) 2-9/16
  • Includes Nylon Case and Strap, Lens Cover, Cleaning Cloth
  • Item Binoculars
  • Length (In.) 7-7/8
  • Type Full-Size, Aspheric Lens
  • Width (In.) 6-7/8
  • Construction Rubber Armor
  • Requires -
  • Magnification 10 X 50
  • Min. Distance (Ft.) -
  • Weight 44.8 oz.
  • Standards -
  • Field of View 406 ft. @ 1000 yd.
  • Prism Type Porro
  • Tripod Mountable Yes
  • Weather Resistant Fog Proof, Water Proof

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list