Skip Content
BINOCULARS FULL SIZE 7X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINOCULARS FULL SIZE 7X50

NORTHWEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UY36
  • Mfr. Model # 2UY36
  • UNSPSC # 41111717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Item Binoculars
  • Includes Nylon Case with Nylon Strap with Padded Neck, Rubber Eye Cups, Objective Lens Cover, Eyepiece Lens Cover, Lens Cleaning Cloth and Polybag, and tripod mount with Cover
  • Length (In.) 7-3/32
  • Height (In.) 3-13/16
  • Width (In.) 6-15/16
  • Type Full Size
  • Magnification 7 x 50
  • Construction Aluminium with Rubber Armor
  • Weight 39.2 oz.
  • Requires -
  • Standards -
  • Min. Distance (Ft.) 23
  • Prism Type Porro
  • Tripod Mountable Yes
  • Field of View 367 ft. @1000 yd.
  • Weather Resistant Fog Proof , Water Proof
  • Optical Lens Coating Fully Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list