Skip Content
BINOCULARS,COMPACT,10X25,FOV 315FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINOCULARS,COMPACT,10X25,FOV 315FT

NORTHWEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UY32
  • Mfr. Model # 2UY32
  • UNSPSC # 41111717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Height (In.) 2-9/16
  • Includes Nylon Case with Belt Loop, Rubber Eye Cups, Lens Cleaning Cloth and Polybag
  • Item Binoculars
  • Type Compact
  • Width (In.) 3-15/16
  • Construction Aluminium and Strength Polymer
  • Length (In.) 4-1/8
  • Magnification 10 x 25
  • Weight 8 oz.
  • Requires -
  • Standards -
  • Prism Type Porro
  • Field of View 315 ft. @1000 yd.
  • Min. Distance (Ft.) 33
  • Tripod Mountable No
  • Weather Resistant Fog Proof
  • Optical Lens Coating Fully Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list